• The item cannot be ordered due to missing prices.

Magnetiser, Type: 1

Article no.: 666451 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 9500 magnet SB
Length 65 mm
Width 32 mm
Height 20 mm
Type of product Demagnetiser

Identification numbers & Classifications

Article number 666451 1
EAN / GTIN 4013288219589
Manufacturer number 05033404001

Description

Application:

For magnetising and demagnetising tool tips.
Simply draw the tool along the positive side of the magnetiser and the tool will promptly hold the screw securely on the blade. Draw the tool along the negative side for demagnetising.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart