{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 120 mm | |
Test range | 6 V - 24 V | |
Power supply | Mains operated | |
Type of product | Voltage tester |
Article number |
665700
Copy |
|
EAN / GTIN |
4016133045982
Copy |
|
Manufacturer/responsible person | H+H Werkzeug GmbH, Robert-Bosch-Straße 18, 37154 NORTHEIM, Germany, www.hh-werkzeug.de |