{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 3.5 mm | |
Blade length | 100 mm | |
overall length | 190 mm | |
Test range | 120 V - 250 V | |
Drive profile | Slot-head screwdriver | |
Pocket clip | no | |
Type of product | Voltage tester |
Article number | 665050 3,5 | |
EAN / GTIN | 4016133457006 | |
Manufacturer | H+H Werkzeug GmbH, Robert-Bosch-Straße 18, 37154 NORTHEIM, Germany, www.hh-werkzeug.de |