• The item cannot be ordered due to missing prices.

Single-pole voltage tester with high-quality screwdriver blade, slot-head 2.5 2,5 mm

Article no.: 665014 2,5

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade width 2.5 mm
    Blade length 55 mm
    overall length 132 mm
    Test range 150 V - 250 V
    Drive profile Slot-head screwdriver
    Material of handle Plastic
    Pocket clip yes
    Type of product Voltage tester

    Identification numbers & Classifications

    Article number 665014 2,5
    EAN / GTIN 3831007678612

    Description

    Version:

    Plastic handle with insulated screwdriver blade and pocket clip.
    High-quality screwdriver blade, test range 150 – 250 V.

    Note:

    These voltage testers conform to VDE 0680/6 safety standards. Bulbs therefore are non−replaceable.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart