{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 8 mm | |
Tip thickness a | 1.2 mm | |
overall length | 125 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 664800 8 | |
EAN / GTIN | 7610733004300 | |
Manufacturer number | PB 600.5 |