• The item cannot be ordered due to missing prices.

Electronics screwdriver for slot-head ESD 2 mm

Article no.: 664415 2

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade width b 2 mm
electrostatic characteristic EGB/ESD
Tip thickness a 0.4 mm
Blade length 60 mm
overall length 153 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 664415 2
EAN / GTIN 7610733268269
Manufacturer number 8128.2,0-60 ESD

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Very high precision tips. Surface nickel-plated and chrome-plated, black tip.
Tool handle made of conductive plastic, suitable for ESDs.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronics screwdriver for slot-head ESD 2 mm

Electronics screwdriver for slot-head ESD 2 mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 153 mm 120 mm
Blade length 60 mm 60 mm
Blade width b 2 mm 2 mm
Tip thickness a 0.4 mm 0.4 mm
Type of product Screwdriver Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart