{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 1.8 mm | |
Tip thickness a | 0.3 mm | |
Blade length | 60 mm | |
overall length | 153 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664410 1,8 | |
EAN / GTIN | 7610733268184 | |
Manufacturer number | 8128.1,8-60 |
This article |
Recommendations |
|
---|---|---|
Electronics screwdriver for slot-head, Blade width b: 1,8mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 153 mm | 100 mm |
Blade width b | 1.8 mm | 1.8 mm |
Type of product | Screwdriver | Screwdrivers |