Electrician's screwdriver set for slot-head VDE fully insulated, Number of screwdrivers: 5

Article no.: 663311 5
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 11-14 working days

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 5
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 663311 5
Copy
EAN / GTIN 4062406059743
Copy
Manufacturer number 663311 5
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel. From size 5.5 the outside ⌀ of the insulation is the same as the tip width (helpful when working in narrow spaces).
Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.

Application:

For use at voltages up to 1000 V.
Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

Content:

1 each screwdriver No. 663301: Size 2.5; 3; 3.5; 4; 5.5

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart