• The item cannot be ordered due to missing prices.

Electrician’s screwdriver for slot-head, with Kraftform handle fully insulated, Blade width b: 10mm

Article no.: 663100 10

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 160 i VDE
Blade width b 10 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Tip thickness a 1.6 mm
Blade length 200 mm
overall length 312 mm
Blade tip Lasertip
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 663100 10
EAN / GTIN 4013288028877
Manufacturer number 05006140001

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips. From size 5.5 the outside ⌀ of the insulation is the same as the tip width (helpful when working in narrow spaces).

Application:

For use at voltage up to 1000 V.
Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s screwdriver for slot-head, with Kraftform handle fully insulated, Blade width b: 10mm

Electrician’s screwdriver for slot-head, with Kraftform handle fully insulated, Blade width b: 10mm

Drive profile Slot-head screwdriver Slot-head screwdriver
overall length 312 mm 320 mm
Blade length 200 mm 200 mm
Blade width b 10 mm 10 mm
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart