• Last chance! Soon no longer part of our assortment.

Slim electrician’s screwdriver for slot-head, Classic VDE fully insulated, Blade width b: 3,5mm

Article no.: 663003 3,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
91 pieces in stock 91 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic VDE
Blade width b 3.5 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Blade designation 2
Tip thickness a 0.6 mm
Blade length 100 mm
overall length 190 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 663003 3,5
EAN / GTIN 7610733278343
Manufacturer number 5100.SL 2-100/3,5

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.
Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).
Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.

Application:

For use at voltages up to 1000 V.
Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart