• The item cannot be ordered due to missing prices.

Terminal-blade screwdriver for slot-head, with plastic handle 5 mm

Article no.: 662700 5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Blade width b 5 mm
Blade designation 3
Tip thickness a 1 mm
Blade length 120 mm
overall length 220 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 662700 5
EAN / GTIN 7610733085873
Manufacturer number 106.3-120

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With stronger tip for terminal screws. Surface nickel-plated and chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart