• The item cannot be ordered due to missing prices.

Blade screwdriver set for slot-head, with plastic handle and wall rack, Number of screwdrivers: 6

Article no.: 662020 6

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic
Number of screwdrivers 6
Drive profile Slot-head screwdriver
Cap rotatable no
Type of product Screwdriver

Identification numbers & Classifications

Article number 662020 6
EAN / GTIN 7610733085842
Manufacturer number 240.HO

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. Surface nickel-plated and chrome-plated, black tip.

Standard:

Similar to DIN 5265 form A.

Content:

1 each screwdriver No. 662000: Size 3.5; 4; 5.5; 6.5; 8; 10

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Compare with similar products

This article


Recommendations


Blade screwdriver set for slot-head, with plastic handle and wall rack, Number of screwdrivers: 6

Blade screwdriver set for slot-head, with plastic handle and wall rack, Number of screwdrivers: 6

Drive profile Slot-head screwdriver Slot-head screwdriver Slot-head screwdriver
Number of screwdrivers 6 6 9
Type of product Screwdriver Screwdriver Screwdrivers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart