{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 12 mm | |
Tip thickness a | 2 mm | |
Blade length | 200 mm | |
overall length | 319 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 660800 12 | |
EAN / GTIN | 4045197373083 | |
Manufacturer number | 660800 12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for slot-head, with wooden handle 12 mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 319 mm | 320 mm |
Blade length | 200 mm | 200 mm |
Blade width b | 12 mm | 12 mm |
Tip thickness a | 2 mm | 2 mm |
Hexagon collar for wrench assistance | 13 mm | 16 mm |
Type of product | Screwdriver | Screwdrivers |