• The item cannot be ordered due to missing prices.

Screwdriver for slot-head, with 2-component Haptoprene handle 4 mm

Article no.: 660032 4

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Blade width b 4 mm
    Tip thickness a 0.8 mm
    Blade length 100 mm
    overall length 195 mm
    Blade tip black
    Drive profile Slot-head screwdriver
    Type of shank round
    Impact cap no
    Material Chromium vanadium steel
    Material of handle 2-component Haptoprene
    Surface nickel-plated and chrome-plated
    Actuation hexagon no
    through blade no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 660032 4
    EAN / GTIN 4067263013457
    Manufacturer number 660032 4

    Description

    Version:

    Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. From size 8 with hexagon flats for wrench assistance.

    Application:

    For repair and assembly work, for loosening tight screws etc.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart