• The item cannot be ordered due to missing prices.

Torque multiplier in a sheet metal case 1350 N·m

Article no.: 659975 1350

Select article variation and quantity

maximum output capacity (N·m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 265 mm
Height H 106 mm
Measuring accuracy 5 %
maximum output capacity 1,350 Nm
maximum input capacity 375 Nm
Gear ratio 4:1
Torque multiplication / effective force multiplication 1:3.6
recommended torque wrench / tightening range 400 Nm
Number of supports (reaction plates) 1
Drive square 3/4 in
Square drive 3/4 in
⌀ D 90 mm
Weight 3.4 kg
Measurement technology mechanical
Series MULTIPOWER MP300
Non-return valve no
Overload protection yes
Type of product Torque Wrench

Identification numbers & Classifications

Article number 659975 1350
EAN / GTIN 4018754186792
Manufacturer number 53031350

Description

Version:

Mechanical manual torque multiplier for controlled screw tightening. Multiplier and support of high-quality steel. With overload shut-off to protect the transmission. Input drive with internal square socket for drive tools such as a ratchet, T-handle, torque wrench. It is sensible to operate the device with a torque wrench, so that the maximum load and the screw torque values can be checked. Output drive with external square for holding sockets (preferably use impact sockets due to the high torques).
Precise planetary transmissions guarantee exact torque transfer with long-term accuracy of ±5 %.
Supplied in a sheet metal case.

Advantage:

Torque multipliers allow the transmission of higher torques with a correspondingly shorter lever arm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart