{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 7400 ESD pre-set, 105 mm | |
maximum torque | 120 cNm | |
electrostatic characteristic | EGB/ESD | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Bit socket | D 6,3; F 6.3 | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 155 mm | |
set torque | 0.3 Nm | |
Torque range | 30 cNm - 120 cNm | |
Torque range | 0.3 Nm - 1.2 Nm | |
1 turn (360°) corresponds to | 10 cNm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Bit holder 1/4 inch | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | cNm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Weight | 122 g | |
Type of product | Torque screwdriver |
Article number | 659954 120 | |
EAN / GTIN | 4013288179487 | |
Manufacturer number | 05074840001 |