• The item cannot be ordered due to missing prices.

Torque interchangeable blade for Torx® MagicSpring TX9

Article no.: 659944 TX9

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Torque interchangeable blade
Torx® profile TX9
overall length 175 mm
Usable length 42 mm
Drive profile Screwdriver for TORX® screws
Colour coding dark green
Type of product Slotted bit

Identification numbers & Classifications

Article number 659944 TX9
EAN / GTIN 4010995278144
Manufacturer number 27814

Description

Version:

Colour coding: Dark green.
The Magic Spring reliably holds all Torx® screws secure.

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart