• The item cannot be ordered due to missing prices.

Torque screwdriver with scale, to take interchangeable blades, ESD, maximum torque: 200cNm

Article no.: 659918 200
Copy

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation MecaTorque ESD
maximum torque 200 cNm
electrostatic characteristic EGB/ESD
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 124 mm
Torque range 40 cNm - 200 cNm
Torque range 0.4 Nm - 2 Nm
Scale graduation, 1 graduation = 5 cNm
suitable interchangeable blades 6 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 97 g
Type of product Torque screwdriver

Identification & Classification

Article number 659918 200
Copy
EAN / GTIN 7610733269440
Copy
Manufacturer number 8317.A 200 ESD
Copy

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
The desired torque is set using an adjustment wheel at the end of the handle. Putting the wheel into the locked position prevents inadvertent changes to the setting. Easy to read micrometer scale, protected against dirt.
Suitable for ESD work.
To take 6 mm interchangeable blades (No. 659920659928).

Application:

For controlled tightening of screws to a pre-set torque.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart