{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx Plus® profile | 20IP | |
overall length | 140 mm | |
Usable length | 124 mm | |
Drive profile | Screwdriver for TORX PLUS® screws | |
Type of product | Screwdriver bit |
Article number | 659884 20IP | |
EAN / GTIN | 7610733220762 | |
Manufacturer number | 225.TXP 20 |