• The item cannot be ordered due to missing prices.

8 mm blade Pozidriv 2

Article no.: 659872 2

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 2
overall length 160 mm
Usable length 144 mm
Drive profile Pozidriv screwdriver
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 659872 2
EAN / GTIN 7610733220489
Manufacturer number 225.PZ 2

Description

Version:

Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness.
Surface nickel-plated and chrome-plated, black tip.

Suitable for:

Torque screwdrivers No. 659906 (up to Cat. 53), 659908 (up to Cat. 53) and 659911 size 1600 (up to Cat. 48), as well as 659912 size 1600; No. 659957 size 1600; No. 659958 size 1600 and screwdriver sets No. 667625; 667645.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart