• The item cannot be ordered due to missing prices.

Electronic torque screwdriver 200 cNm

Article no.: 659010 200

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±1 %
Interface USB interface
Bit socket F 6.3
Test certificate Manufacturer’s test certificate
Overall length L 230 mm
Torque range 0.4 Nm - 2 Nm
Torque range 40 cNm - 200 cNm
Resolution 0.2 cNm
Weight 340 g
Display digital
Release signalling optisk; acoustic
Connection format Bit holder 1/4 inch
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback displaying
Reversible reading Nm; lbfin; kgf-cm; ozfin
Measurement process Torque
Adjustable trigger value adjustable
Norm DIN EN ISO 6789
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery voltage 3.7 V
Battery capacity 2.5 Ah
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659010 200
EAN / GTIN 4571141275283
Manufacturer number STC200CN2-G

Description

Version:

High precision electronic torque screwdriver with large easy-to-read display.
  • Display: Track mode and Peak mode.
  • Memory capacity: Up to 1000 measured values.
  • Interface: The saved measured data can be uploaded to a PC via a USB cable. Choice of 2 measurement modes:
  • Screw tightening mode (specification of the required torque value, with warning limit).
  • Inspection mode (specification of the upper and lower tolerance values). The respective measurement result is indicated by LEDs and a buzzer.

Units of measure: cNm, lbfin, kgfcm, ozfin

Application:

Torque control; controlled tightening of screws in a single operation or for small batch production.

Standard:

Tested to DIN EN ISO 6789.

Supplied with:

Supplied with lithium-ion battery and USB data transmission cable No. 655265.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Electronic torque screwdriver  200 cNm

Electronic torque screwdriver 200 cNm

Reversible reading Nm ;lbfin ;kgf-cm ;ozfin cNm ;lbfin
Direction of tightening For right- and left-hand tightening For right- and left-hand tightening
Release signalling optisk ;acoustic optisk ;akustisk
Data can be recorded yes yes
Weight 340 200
maximum torque 200 200
Test certificate Manufacturer’s test certificate Manufacturer’s test certificate

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart