• The item cannot be ordered due to missing prices.

Electronic torque screwdriver, maximum torque: 300cNm

Article no.: 659005 300

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Square drive: 1/4
  • Torque measuring accuracy: ±4
  • Interface: USB interface
  • Bit socket: F 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 300 cNm
Direction of tightening For right and left-hand tightening
Square drive 1/4 in
Torque measuring accuracy ±4 %
Interface USB interface
Bit socket F 6.3
Test certificate Manufacturer’s test certificate
Series TORSIOTRONIC
Overall length L 317 mm
Torque range 0.3 Nm - 3 Nm
Torque range 30 cNm - 300 cNm
Resolution 0.1 cNm
Weight 679 g
Display digital
Release signalling acoustic; haptic; visual
Trigger principle mechanical slip clutch
Connection format Push-through square drive (ratchet)
Measurement technology electronic
Data can be recorded yes
Setting the trigger value digital, adjustable
Feedback visning; triggering; acoustic signal
Reversible reading Nm; cNm; lbfin; lbfft; ozfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery voltage 3.6 V
Battery capacity 2.6 Ah
Replaceable battery yes
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659005 300
EAN / GTIN 4018754299409
Manufacturer number 96510730

Description

Version:

Integral bit ratchet with 80 teeth for a working angle of just 4.5°. This enables fine-step work with screw connections that are difficult to access.
Mechanics with ball mechanism triggers audibly and noticeably when the target torque is reached. After triggering, the sliding mechanism prevents the set tightening torque from being exceeded unintentionally and the screw from being overtightened.
Ergonomically shaped ball handle allows fatigue-free working. A 1/4 inch square drive is incorporated into the end of the handle. Resistant to oils, greases, fuels and brake fluids.
  • Three operating modes with visual, acoustic and haptic stop signal.
  • Memory capacity: Up to 2500 measured values.
  • An integral micro-USB port permits the measurement data to be read and documented at terminals.
  • Bright OLED power display, low power consumption places little burden on the battery.

Units of measure: cNm, Nm, lbfft, lbfin, ozf·in

Application:

Torque control; controlled tightening of screws in a single operation or for small batch production.

Standard:

Tested to DIN EN ISO 6789.

Supplied with:

Supplied with a 3.6 V / 2.6 Ah Lithium-ion battery type 18650 (external charging), SENSOMASTER 4 software, micro-USB on a USB-A cable, bit-holder (hexagonal drive D 6.3; 1/4 inch). In a plastic case.

Note:

Suitable charger and charger adapter available on request. Additional batteries can be found under No. 081574 size 2600 or alternatively size 3500.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart