{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 29 mm | |
Height h | 17.9 mm | |
Series | 725B | |
Long-term rated loading | 40 Nm | |
No. of teeth | 30 | |
Pitch S | 28 mm | |
Plug-in shank | 9×12 mm | |
Bit-holder | 5/16 in | |
Material | Chrome alloy steel | |
Ratchet reversible | yes | |
Tool with ratchet function | yes | |
Type of product | BIT ratchet socket plug-in head |
Article number | 657940 5/16 | |
EAN / GTIN | 4018754154715 | |
Manufacturer number | 58255005 |