Torque wrench set “Safe-Torque A 2 Set” with 1/4 inch bit holder and scale, maximum torque: 12N·m

Article no.: 657776 12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

21 pieces in stock 21 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT

Availability

  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±10
  • Bit socket: D 6.3; F 6.3
  • Test certificate: Manufacturer’s test certificate
  • Standard: DIN EN ISO 6789

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Safe-Torque A 2 Set 1
maximum torque 12 cNm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±10 %
Bit socket D 6.3; F 6.3
Test certificate Manufacturer’s test certificate
Series Safe-Torque
Overall length L 244 mm
Torque range 2 Nm - 12 Nm
Torque range 2 lbfft - 9 lbfft
Scale graduation, 1 graduation = 0.1 Nm
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical slip clutch
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Drive profile Hexagon socket; Screwdriver for Phillips; Hexagon socket; Screwdriver for TORX® screws
Width across flats range, hexagon sockets 5.5-13 mm
Type of product Torque screwdriver

Identification & Classification

Article number 657776 12
Copy
EAN / GTIN 4013288223043
Copy
Manufacturer number 05075832001
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

The special slipping trigger mechanism reliably prevents unintentional overtightening. Desired torque value is easily set and saved as the user can hear and feel the device engage upon reaching the scale value. The 72 fine-pitched teeth enable a low return angle of only 5°.
With 1/4 inch bit holder.
23-piece set incl. torque wrench Safe-Torque A 2.

Advantage:

Torque lock function: The torque function can be switched off – the tool can therefore also be used as a standard ratchet with high release torques and for applications involving defined rotational angles.

Function:

On reaching the set torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The overslip trigger mechanism ensures that the set torque values are not exceeded.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Content:

Sockets, hexagon, 1/4 inch: 1 pc. each 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
1/4 inch bits for Phillips, shank E 6.3: 1 pc. PH 2 (length 50 mm)
1/4 inch bits for hex socket, shank E 6.3: 1 pc. each 2.5; 3; 4; 5; 6 mm (length 50 mm)
1/4 inch bits for Torx®, shank E 6.3: 1 pc. each TX10; TX15; TX20; TX25; TX27; TX30 (length 50 mm)
Adapter with 1/4 inch square – C 6.3 hexagon shank: 1 pc. length 25 mm
Torque wrench Safe-Torque A 2: 1 pc. No. 657774 size 12
Presented in: Textile box

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart