• The item cannot be ordered due to missing prices.

Torque wrench “Slipper” without scale 1,5 N·m

Article no.: 657765 1,5

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±4
  • Bit socket: D 6.3
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 1.5 Nm
    Direction of tightening Right-hand tightening
    Torque measuring accuracy ±4 %
    Bit socket D 6.3
    Test certificate Manufacturer’s test certificate
    Overall length L 124 mm
    Torque range 0.15 Nm - 1.5 Nm
    Weight 130 g
    Release signalling akustisk; haptisk
    Trigger principle mechanical slip clutch
    Connection format Bit holder 1/ inch
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value without setting scale (requires torque analyser)
    Feedback triggering
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value preset
    Standard DIN EN ISO 6789
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 657765 1,5
    EAN / GTIN 4045197608895
    Manufacturer number 657765 1,5

    Description

    Version:

    The special slipping trigger mechanism reliably prevents unintentional overtightening.
    Torque wrench without scale. Wrench setting using torque analyser.
    Bit holder with magnet to take 1/4 inch bits.
    Handy and lightweight aluminium handle, ideal for applying small torques.

    Advantage:

    Precision triggering mechanism facilitates working in inaccessible places.

    Function:

    On reaching the set torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The special trigger mechanism ensures that the set torque values are reliably achieved, but not exceeded.

    Application:

    For medium to larger batch productions.

    Standard:

    Tested to DIN EN ISO 6789.

    Accuracy:

    ±4 % of the set value.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart