{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 10 Nm | |
Direction of tightening | For right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Test certificate | Manufacturer’s test certificate | |
Series | Slipper | |
Overall length L | 204 mm | |
Torque range | 2 Nm - 10 Nm | |
Scale graduation, 1 graduation = | 0.1 Nm | |
Weight | 235 g | |
Square drive | 1/4 in | |
Display | analogue | |
Release signalling | optisk; akustisk; haptisk | |
Trigger principle | mechanical slip clutch | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | yes | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 135 mm | |
Lever length including factory calibration reference dimension [l3] | 140 mm | |
Type of product | Torque Wrench |
Article number | 657762 10 | |
EAN / GTIN | 4045197891624 | |
Manufacturer number | 657762 10 |
This article |
Recommendations |
|
---|---|---|
Torque wrench “Slipper” with scale, maximum torque: 10N·m |
||
Reversible reading | Nm | Nm; lbfin |
Release signalling | optisk; akustisk; haptisk | optisk; akustisk; haptisk |
Torque measuring accuracy | ±6 % | ±6 % |
Measurement technology | mechanical | mechanical |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Adjustable trigger value | adjustable | preset |
Type of product | Torque Wrench | Torque Wrench |