• The item cannot be ordered due to missing prices.

Deflecting torque wrench without scale 5 N·m

Article no.: 657750 5

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±4
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 5 Nm
    Direction of tightening For right- and left-hand tightening
    Torque measuring accuracy ±4 %
    Exchangeable tool Plug-in head
    Test certificate Manufacturer’s test certificate
    Overall length L 145 mm
    Torque range 0.5 Nm - 5 Nm
    Weight 220 g
    Adjusted reference dimension on the torque wrench [l2] 17.5 mm
    Socket for plug-in head 9×12 mm
    Release signalling akustisk; haptisk
    Trigger principle mechanical short-travel release
    Connection format for plug-in heads (rectangular socket)
    Measurement technology mechanical
    Deflection function yes
    Data can be recorded no
    Setting the trigger value without setting scale (requires torque analyser)
    Feedback triggering
    Reversible reading Nm
    Measurement process Torque
    Adjustable trigger value preset
    Standard DIN EN ISO 6789
    Lever length without plug-in head [l1] 120 mm
    Lever length including factory calibration reference dimension [l3] 137.5 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 657750 5
    EAN / GTIN 4045197514547
    Manufacturer number 657750 5

    Description

    Version:

    Torque wrench without scale. Wrench setting using torque analyser. The trigger mechanism makes unintentional overtightening extremely unlikely. Anti-clockwise tightening by reversing the plug-in head.

    Function:

    On reaching the preset torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The long-travel indication gives the user an unmistakable signal that the set torque has been reached.

    Application:

    For controlled tightening of screws to a pre-set torque during batch productions.

    Standard:

    Tested to DIN EN ISO 6789.

    Accuracy:

    ±4 % of the set value.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Note:

    Suitable spare jaws No. 657582 - 657950.
    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart