• The item cannot be ordered due to missing prices.

Deflecting torque wrench with scale, maximum torque: 10N·m

Article no.: 657735 10

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±6
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±6 %
Exchangeable tool Plug-in head
Test certificate Manufacturer’s test certificate
Overall length L 230 mm
Torque range 2 Nm - 10 Nm
Scale graduation, 1 graduation = 0.05 Nm
Weight 300 g
Adjusted reference dimension on the torque wrench [l2] 18.3 mm
Socket for plug-in head 9×12 mm
Display analogue
Release signalling optisk; haptisk
Trigger principle mechanical long-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Deflection function yes
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 191.5 mm
Lever length including factory calibration reference dimension [l3] 191.3 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657735 10
EAN / GTIN 4045197684813
Manufacturer number 657735 10

Description

Version:

One-armed torque wrench, adjustable by a scale, self-triggering. The trigger mechanism makes unintentional overtightening extremely unlikely. Anti-clockwise tightening by reversing the plug-in head.
Units of measure: Nm

Function:

On reaching the preset torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The long-travel indication gives the user an unmistakable signal that the set torque has been reached.

Application:

For controlled tightening of screws to a pre-set torque during batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±6 % of the set value.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Suitable spare jaws No. 657582 - 657950.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart