• The item cannot be ordered due to missing prices.

Square Drive Insert 1-1/4 in

Article no.: 657698 1-1/4

Select article variation and quantity

Type-Square drive (in) Unit price incl. VAT
  • Exchangeable tool: Plug-in head
  • Square drive: 1/4
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Exchangeable tool Plug-in head
    Square drive 1/4 in
    Width b 23 mm
    Height h 15 mm
    Long-term rated loading 30 Nm
    Pitch S 17.5 mm
    Plug-in shank 9×12 mm
    Material Chrome vanadium steel
    Type of product Square drive plug-in head

    Identification numbers & Classifications

    Article number 657698 1-1/4
    EAN / GTIN 4062406278373
    Manufacturer number 657698 1-1/4

    Description

    Version:

    Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.
    Square plug-in head.

    Material:

    Chrome vanadium steel, chrome-plated.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Suitable for:

    Torque wrench with rectangular sockets.

    Note:

    Please note the pitch of the plug-in head and match this to that of the adjustment tool (see test certificate/operating instructions of the torque wrench you are using). If these vary, correct the pitch!
    Further plug-in heads with rectangular plug-in shank 22 × 28 mm available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart