• The item cannot be ordered due to missing prices.

Torque wrench, fully insulated with push-through square, Maximum torque: 10N·m

Article no.: 657556 10

Select article variation and quantity

Maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10 Nm
electrical insulation VDE 1000 V
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 275 mm
Torque range 2 Nm - 10 Nm
Scale graduation, 1 graduation = 0.2 Nm
Weight 590 g
Square drive 3/8 in
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function no
Slipper function no
Quick release/ quick-change function no
Memory pointer no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 208 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657556 10
EAN / GTIN 4000896235421
Manufacturer number 5108KV

Description

Version:

Torque wrench fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Single-handed torque wrench, adjustable using the scale, with protection against accidental changes to the setting. Integral ratchet, reversible left-hand and right-hand tightening by push-through drive square.
Units of measure: Nm.

Function:

On reaching the set torque value the wrench triggers giving a “signal” (audible and perceptible) and is then immediately ready for use again.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±6% of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Attention:

Any repairs must be performed on in the HAZET Service Centre, since the wrench must be subjected after repair to an individual 10,000 V test to DIN EN 60900 / VDE 0682-201!

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools may be used in combination.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench, fully insulated with push-through square, Maximum torque: 10N·m

Torque wrench, fully insulated with push-through square, Maximum torque: 10N·m

Overall length L 275 mm 155 mm 139 mm
Weight 590 g 190 g 170 g
Standard DIN EN ISO 6789 DIN EN ISO 6789 DIN EN ISO 6789
Connection format Push-through square drive (ratchet) Push-through square drive (ratchet) for plug-in heads (rectangular socket)
Setting the trigger value with adjustment scale without setting scale (requires torque analyser) without setting scale (requires torque analyser)
Feedback triggering triggering triggering
Type of product Torque Wrench Torque Wrench Torque Wrench

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart