• The item cannot be ordered due to missing prices.

Open jaw plug-in head 5,5 mm

Article no.: 657323 5,5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width b 13 mm
    Height h 3 mm
    Width across flats 5.5 mm
    Pitch S 25 mm
    Plug-in shank ⌀ 6 mm
    Type of product Open ended plug-in head

    Identification numbers & Classifications

    Article number 657323 5,5
    EAN / GTIN 4580135821672
    Manufacturer number SH6DX5.5

    Description

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Suitable for:

    Torque wrenches: No. 657320 size 2 and 5

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart