• The item cannot be ordered due to missing prices.

Ratchet head, reversible 1/4 in

Article no.: 657322 1/4

Select article variation and quantity

Square drive (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Width b 15 mm
Height h 8 mm
Serie QH
Pitch S 25 mm
No. of teeth 48
Plug-in shank ⌀ 6 mm
Ratchet reversible yes
Ratchet with ejector no
Type of product Ratchet

Identification numbers & Classifications

Article number 657322 1/4
EAN / GTIN 4580135821665
Manufacturer number QH6D

Description

Version:

Switchable ratchet attachment with 48 teeth and 7.5° working arc.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrenches: No. 657320 size 2 and 5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart