• The item cannot be ordered due to missing prices.

Torque wrench without scale, maximum torque: 40N·m

Article no.: 657300 40

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 40 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Exchangeable tool Plug-in head
Series MANOSKOP® 755
Overall length L 234.5 mm
Torque range 4 Nm - 40 Nm
Torque range 4 lbfft - 30 lbfft
Weight 677 g
Adjusted reference dimension on the torque wrench [l2] 17.5 mm
Square drive 3/8 in
Socket for plug-in head 9×12 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Deflection function no
Slipper function no
Quick release/ quick-change function no
Memory pointer no
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 172 mm
Lever length including factory calibration reference dimension [l3] 189.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657300 40
EAN / GTIN 2050001017222

Description

Version:

Single-handed torque wrenches without a setting scale. Wrench setting using torque analyser.
With reversible plug-in ratchet − left-hand tightening by reversing the plug-in head.

Function:

If the set value is reached while using the wrench, the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in series production.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±4% of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart