{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 1,000 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 1,330 mm | |
Torque range | 200 Nm - 1,000 Nm | |
Scale graduation, 1 graduation = | 5 Nm | |
Weight | 5,700 g | |
Square drive | 3/4 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 1,175 mm | |
Type of product | Torque Wrench |
Article number | 657272 1000 | |
EAN / GTIN | 4045197892041 | |
Manufacturer number | 657272 1000 |
This article |
Recommendations |
|
---|---|---|
Torque wrench with ratchet, maximum torque: 1000N·m |
||
Release signalling | akustisk; haptisk | akustisk; haptisk |
Weight | 5,700 g | 10,000 g |
maximum torque | 1,000 Nm | 1,000 Nm |
Scale graduation, 1 graduation = | 5 Nm | 5 Nm |
Trigger principle | mechanical short-travel release | mechanical short-travel release |
Feedback | triggering | triggering |
Type of product | Torque Wrench | Torque Wrench |