{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 300 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 730 Quick | |
Overall length L | 560 mm | |
Torque range | 60 Nm - 300 Nm | |
Torque range | 50 lbfft - 220 lbfft | |
Scale graduation, 1 graduation = | 10 Nm | |
Weight | 1,605 g | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Square drive | 1/2 in | |
Socket for plug-in head | 14×18 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Quick release/ quick-change function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 475 mm | |
Lever length including factory calibration reference dimension [l3] | 500 mm | |
Type of product | Torque Wrench |
Article number | 657205 300 | |
EAN / GTIN | 2050002057609 |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench with square plug-in head 300 N·m |
|||
Release signalling | akustisk; haptisk | acoustic; haptisk | acoustic; haptisk |
Torque range | 60 Nm - 300 Nm | 60 Nm - 300 Nm | 60 Nm - 300 Nm |
Measurement process | Torque | Torque | Torque |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Connection format | for plug-in heads (rectangular socket) | Push-through square drive (ratchet) | for plug-in heads (rectangular socket) |
Setting the trigger value | with adjustment scale | with adjustment scale | with adjustment scale |
Feedback | triggering | triggering | triggering |