• The item cannot be ordered due to missing prices.

Torque wrench with plug-in reversible ratchet, Maximum torque: 650N·m

Article no.: 657105 650

Select article variation and quantity

Maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 650 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Exchangeable tool Plug-in head
Test certificate Manufacturer’s test certificate
Series MANOSKOP® 730 Quick
Torque range 130 Nm - 650 Nm
Torque range 100 lbfft - 480 lbfft
Scale graduation, 1 graduation = 20 Nm
Weight 3,480 g
Adjusted reference dimension on the torque wrench [l2] 25 mm
Square drive 3/4 in
Socket for plug-in head 14×18 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Deflection function no
Slipper function no
Quick release/ quick-change function no
Memory pointer no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 855 mm
Lever length including factory calibration reference dimension [l3] 880 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657105 650
EAN / GTIN 2050002047242

Description

Version:

Sturdy compact one-armed torque wrench, adjustable to scale and self-triggering. The accuracy is sustained for many thousands of operations, because high quality material is used for all wearing parts and the flexible rod is under load only briefly on each occasion. Body and handle are of sturdy square section. Scales adjustable. Anti-clockwise tightening by reversing the plug-in tools.
With plug−in reversible ratchet.
Units of measure: Nm, lbfft.

Function:

Adjustment: Quick adjustment of the torque with the slide setting button. The value is fixed using the locking key in the handle.
Quick adjustment of the torque with the slide setting button. The value is fixed using the locking key in the handle.

Application:

Since the set torque can be varied, it is ideal for repairs and short series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart