• The item cannot be ordered due to missing prices.

Torque analyser for torque screwdrivers “SmartCheck USB” 10 N·m

Article no.: 654656 10

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±1
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 10 Nm
    Direction of tightening For right and left-hand tightening
    Torque measuring accuracy ±1 %
    Interface USB interface
    Test certificate Manufacturer’s test certificate
    Measuring range 1 Nm - 10 Nm
    Display unit width 120 mm
    Display unit height 124 mm
    Display unit depth 167 mm
    Weight 5.21 kg
    Square socket 1/4 in
    Power supply Mains operated
    Type of product Torque testing device

    Identification numbers & Classifications

    Article number 654656 10
    EAN / GTIN 4018754324842
    Manufacturer number 96521206

    Description

    Version:

    Variable and flexible torque wrench analyser with rotating display and base body. Can be mounted horizontally and vertically. The display and the membrane keypad are splash-proof and the body is made of impact-resistant plastic. Micro-USB interface for data export and for power supply. With memory capacity for 250 measured values.
    3 user modes: Tracking display (Track), trigger point sensing (First-Peak), peak value display (Peak-Hold).
    Units of measure: Nm, lbfft, lbfin.
    • Robust. The integrated visual and acoustic overload protection mechanism ensures a long working life.
    • Precise. A display deviation of just ±1% guarantees extremely reliable measurement data.
    • Ready to start. Thanks to the integrated transducer with large measurement range, you can get going straight away.
    • Flexible. SmartCheck can be positioned almost anywhere. Whether installed horizontally or vertically – the well thought-out attachment points, compact design and rotatable display allow for all options.
    • Individual. Three operating modes (Track, First Peak, Peak Hold) and three units of measurement (N·m, ft·lb, in·lb) are available. The target torque and tolerances for evaluating the measured value can be specified individually.
    • Independent. For use at workstations without their own socket. In addition to conventional operation using a power supply unit, battery-powered operation is also possible.
    • Rotatable. SmartCheck can be optimally adjusted in line with the specific viewing angle required. This is because not only the display, but also the display holder and base body can be rotated 180°.
    • Stores up to 200 data records. Date and timestamp included.
    • Data export and optional power supply via micro-USB port.
    • Documentation software is free to download.

    Advantage:

    Compact and variable torque analyser. Operation on power supply or batteries.

    Application:

    Adjusting and checking torque screwdrivers and torque wrenches with or without setting scale.

    Supplied with:

    Including power supply unit and SmartCheck USB software for transmitting values and creating test certificates. In a sturdy plastic case.

    Note:

    Suitable Bluetooth module available via eShop (No. 52110222).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart