• The item cannot be ordered due to missing prices.

Torque analyser for torque wrenches “SmartCheck USB”, maximum torque: 400N·m

Article no.: 654651 400

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±1
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±1 %
Interface USB interface
Test certificate Manufacturer’s test certificate
Measuring range 40 Nm - 400 Nm
Display unit width 120 mm
Display unit height 124 mm
Display unit depth 167 mm
Weight 5.69 kg
Square socket 3/4 in
Power supply Mains operated
Type of product Torque testing device

Identification numbers & Classifications

Article number 654651 400
EAN / GTIN 4018754324873
Manufacturer number 96521209

Description

Version:

Variable and flexible torque wrench analyser with rotating display and base body. Can be mounted horizontally and vertically. The display and the membrane keypad are splash-proof and the body is made of impact-resistant plastic. Micro-USB interface for data export and for power supply. With memory capacity for 250 measured values.
3 user modes: Tracking display (Track), trigger point sensing (First-Peak), peak value display (Peak-Hold).
Units of measure: Nm, lbfft, lbfin.
  • Robust. The integrated visual and acoustic overload protection mechanism ensures a long working life.
  • Precise. A display deviation of just ±1% guarantees extremely reliable measurement data.
  • Ready to start. Thanks to the integrated transducer with large measurement range, you can get going straight away.
  • Flexible. SmartCheck can be positioned almost anywhere. Whether installed horizontally or vertically – the well thought-out attachment points, compact design and rotatable display allow for all options.
  • Individual Three operating modes (Track, First Peak, Peak Hold) and three units of measurement (N·m, ft·lb, in·lb) are available. The target torque and tolerances for evaluating the measured value can be specified individually.
  • Independent. For use at workstations without their own socket. In addition to conventional operation using a power supply unit, battery-powered operation is also possible.
  • Rotatable. SmartCheck can be optimally adjusted in line with the specific viewing angle required. This is because not only the display, but also the display holder and base body can be rotated 180°.
  • Stores up to 250 data records. Date and timestamp included.
  • Data export and optional power supply via micro-USB port.
  • Documentation software is free to download.

Advantage:

Compact and variable torque analyser. Operation on power supply or batteries.

Application:

Adjusting and checking torque screwdrivers and torque wrenches with or without setting scale.

Supplied with:

Including power supply unit and SmartCheck USB software for transmitting values and creating test certificates. In a sturdy plastic case.

Note:

Suitable Bluetooth module available (No. 52110222).

Downloads & documents

Compare with similar products

This article


Recommendations


Torque analyser for torque wrenches “SmartCheck USB”, maximum torque: 400N·m

Torque analyser for torque wrenches “SmartCheck USB”, maximum torque: 400N·m

Display unit depth 167 mm 161 mm 161 mm 161 mm 161 mm
Direction of tightening For right and left-hand tightening For right and left-hand tightening For right and left-hand tightening For right and left-hand tightening For right and left-hand tightening
maximum torque 400 Nm 1,000 Nm 350 Nm 12 Nm 50 Nm
Measuring range 40 Nm - 400 Nm 100 Nm - 1,000 Nm 20 Nm - 350 Nm 1 Nm - 12 Nm 5 Nm - 50 Nm
Test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate
Interface USB interface USB interface USB interface USB interface USB interface
Square socket 3/4 in 1/2 in 3/8 in 3/8 in

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart