{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 30 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±1 % | |
Interface | USB interface | |
Test certificate | Manufacturer’s test certificate | |
Measuring range | 1.5 Nm - 30 Nm | |
Display unit width | 175 mm | |
Display unit height | 64 mm | |
Display unit depth | 72 mm | |
Weight | 1.4 kg | |
Square drive adapter | 1/4 in; 3/8 in | |
External hexagon drive | 10 mm | |
Power supply | Mains operated | |
Nominal voltage | 100 V - 240 V | |
Type of product | Torque testing device |
Article number | 654476 30 | |
EAN / GTIN | 5060922236128 | |
Manufacturer number | 43519 |