• The item cannot be ordered due to missing prices.

Locking pin for sockets, 1.1/2 inch, ⌀×Length: 7X110mm

Article no.: 653995 7X110

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

7 mm
Length 110 mm
Type of product Securing pin

Identification numbers & Classifications

Article number 653995 7X110
EAN / GTIN 4991644507924
Manufacturer number 1702A

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Suitable for:

Sockets 41 - 105 mm, extensions, universal joint and locking pins.

Suitable for:

Sockets (width across flats): 105 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart