• The item cannot be ordered due to missing prices.

IMPACT universal joint, 1.1/2 inch

Article no.: 653970

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1,1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1,1/2 in
    overall length 200 mm
    suitable for machine use yes
    Type of product Universal joint

    Identification numbers & Classifications

    Article number 653970
    EAN / GTIN 4991644475414
    Manufacturer number 17770

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    IMPACT universal joint, 1.1/2 inch

    IMPACT universal joint, 1.1/2 inch

    Square drive 1,1/2 1
    suitable for machine use yes yes
    overall length 200 113
    Type of product Universal joint Universal joint

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart