• The item cannot be ordered due to missing prices.

Locking pin for sockets, 1 inch, Type: 2

Article no.: 653900 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

5 mm
Length 57 mm
Type of product Securing pin

Identification numbers & Classifications

Article number 653900 2
EAN / GTIN 4991644016969
Manufacturer number A82

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Standard:

DIN 3129

Suitable for:

Sockets 17 − 100 mm, extensions, universal joint and converter.

Suitable for:

Sockets (width across flats): 47 – 70 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart