“O” ring for sockets, 1 inch, Type: 3

Article no.: 653800 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
58 pieces in stock 58 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

75 mm
Type of product Rubber retainer

Identification & Classification

Article number 653800 3
EAN / GTIN 4991644017133
Manufacturer number B83
Manufacturer Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Standard:

DIN 3129

Suitable for:

Sockets 17 − 100 mm, extensions, universal joint and converter.

Suitable for:

Sockets (width across flats): 75 – 100 mm

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart