• The item cannot be ordered due to missing prices.

IMPACT quick-change adaptor, 1 inch

Article no.: 653650

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 1 in
    overall length 100 mm
    Drive square 1 in
    Material Chrome-molybdenum steel
    Surface burnished
    suitable for machine use yes
    Type of product Quick-change adapter

    Identification numbers & Classifications

    Article number 653650
    EAN / GTIN 4045197286147
    Manufacturer number 653650

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Note:

    Further sizes and types on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart