• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1 inch 55 mm

Article no.: 653010 55

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 55 mm
Square drive 1 in
⌀ drive output end 80.3 mm
Length 75 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 653010 55
EAN / GTIN 4991644435395
Manufacturer number 18400M 55MM

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, surface manganese phosphated.

Note:

Further sizes and types on request.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket, 1 inch  55 mm

IMPACT hexagon socket, 1 inch 55 mm

⌀ drive output end 80.3 mm 81 mm
Drive profile Hexagon socket Hexagon socket
Square drive 1 in 1 in
suitable for machine use yes yes
Length 75 mm 84 mm
Width across flats 55 mm 55 mm
Type of product Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart