• The item cannot be ordered due to missing prices.

IMPACT universal joint, 3/4 inch

Article no.: 652600

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/4 in
overall length 107 mm
suitable for machine use yes
Type of product Universal joint

Identification numbers & Classifications

Article number 652600
EAN / GTIN 4045197215864
Manufacturer number 652600

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
External square to DIN 3121 F 20 with through pin hole,
internal squares to DIN 3121 G 20 with hole and snap ring groove.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart