• The item cannot be ordered due to missing prices.

IMPACT hexagon screwdriver bit, 3/4 inch, Hexagon: 14mm

Article no.: 652300 14

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 14 mm
Square drive 3/4 in
⌀ drive end 44 mm
Length 62 mm
Drive profile Hexagon screwdriver
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 652300 14
EAN / GTIN 4045197336538
Manufacturer number 652300 14

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart