{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 51.8 mm | |
Length | 100 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 652210 36 | |
EAN / GTIN | 4991644413102 | |
Manufacturer number | 16301M 36MM |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() IMPACT hexagon socket, 3/4 inch thin-walled, long 36 mm |
|||
⌀ drive output end | 51.8 mm | 54 mm | 54 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in | 3/4 in |
suitable for machine use | yes | yes | yes |
Length | 100 mm | 56 mm | 95 mm |
Width across flats | 36 mm | 36 mm | 36 mm |
Type of product | Socket insert | Socket insert | Socket insert |