{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 49 mm | |
Length | 95 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 652200 32 | |
EAN / GTIN | 4045197215802 | |
Manufacturer number | 652200 32 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 3/4 inch long 32 mm |
||
⌀ drive output end | 49 mm | 49 mm |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/4 in |
suitable for machine use | yes | yes |
Length | 95 mm | 56 mm |
Width across flats | 32 mm | 32 mm |
Type of product | Socket insert | Socket insert |