• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

IMPACT 13-piece hexagon socket set, 3/4 inch

Article no.: 652020

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/4 in
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 652020
EAN / GTIN 4991644506798
Manufacturer number 16201M-00
Manufacturer Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Compressed IMPACT set for the most popular bolt sizes. Stored in a sturdy metal box.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, surface manganese phosphated.

Content:

1 pc. each socket, hexagon No. 652010: Size 19; 21; 22; 23; 24; 26; 27; 30; 32; 33; 36; 38; 41

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart